
Single End Platform Truck, 30 in W x 48 in D x 36 in H, Red
Mfr # PT-3048-SE
Zoro # G822720763
product price: $709.99
/eaKey Features
Caster Material
Rubber
Caster Type
4 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Overall Width
30 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-3048-SE
Zoro #
G822720763
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
30 in
Overall Height
36 in
Details
Caster Material
Rubber
Caster Type
4 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Color
Red
Item
Platform Trucks
Material
All Welded Steel
Finish
Powder Coat
Load Capacity
1,800 lbs
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 48in W x 30in D x 36in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.