Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single End Platform Truck, 30 in W x 60 in D x 36 in H, Light Blue
- Mfr # PT-3060-SE
- Zoro # G622719509
product price:Â
$
965.99
/ea
Key Features
Overall Height
36 in
Overall Width
30 in
Color
Light Blue
Load Capacity
1,800 lbs
Handle Type
Removable Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-3060-SE
- Zoro #
- G622719509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 60 in
- Overall Width
- 30 in
- Deck Width
- 30 in
- Deck Height
- 11.625"
- Caster Dia.
- 6", 8"
- Deck Length
- 60 in
Details
- Color
- Light Blue
- Load Capacity
- 1,800 lbs
- Item
- Single End Platform Truck
- Handle Type
- Removable Handle
- Finish
- Powder Coat
- Caster Material
- Rubber
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 Rigid, 2 Swivel
- Includes
- Removable Handle
- Deck Material
- Steel
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 60in W x 30in D x 36in H overall. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.