Shop PUCEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dolly Platform Truck, 24 in W x 60 in L x 36 in H, With Extra Handle Sockets, Light Blue
- Mfr # 24-PTD-60P-EHS
- Zoro # G924449838
product price:Â
$
561.99
/ea
Key Features
Frame Material
Steel
Overall Width
24 in
Deck Length
60 in
Overall Height
36 in
Load Capacity
1,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-PTD-60P-EHS
- Zoro #
- G924449838
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Load Capacity
- 1,000 lbs
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Item
- Dolly Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 24 in
- Deck Length
- 60 in
- Overall Length
- 66 in
- Overall Height
- 36 in
- Caster Dia.
- 4 in
- Deck Width
- 24 in
- Deck Height
- 5-3/4 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 60 in W x 24 in D x 36 inoverall height. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.