Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Single End Platform Truck, 30 in W x 60 in D x 36 in H, with Rubber Bumper Strip, Red
- Mfr # PT-3060-SE-R
- Zoro # G624449107
product price:Â
$
1,217.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-3060-SE-R
- Zoro #
- G624449107
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12 in from floor. Includes single end push handle. 2 rigid 8 in x 2 in mold-on rubber casters in front, and 2 swivel 6 in x 2 in mold-on rubber casters in rear for easy steering and excellent manueverability. With rubber bumpers. Capacity 1,800 lbs. Dimensions 60 in W x 30 in D x 36 in H overall. Powder Coat finish. Red. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.