Single Handle Heavy Duty Truck, 18 in D x 30 in W x 36 in H, 5 in x 2 in Phenolic Casters, Red
- Mfr # 18-TR-30P-OSH
- Zoro # G524449795
product price:Â
$
546.99
/ea
Key Features
Number of Shelves
2
Shelf Length
18 in
Caster Type
2 RIGID, 2 SWIVEL
Overall Width
18 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-30P-OSH
- Zoro #
- G524449795
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Color
- Red
- Material
- All Welded Steel
- Caster Material
- Phenolic
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Single Handle Heavy Duty Truck
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Shelf Length
- 18 in
- Overall Width
- 18 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
- Overall Depth
- 33-1/4 in
- Height
- 22 in
- Shelf Width
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.