Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 60 in W x 36 in H, 5 in x 2 in Phenolic Casters, Gray
- Mfr # 18-TR-60P-OSH
- Zoro # G424449529
product price:Â
$
756.99
/ea
Key Features
Number of Shelves
2
Distance Between Shelves
6-1/2 in
Handle Type
Offset
Capacity per Shelf
2,000 lbs.
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-60P-OSH
- Zoro #
- G424449529
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Distance Between Shelves
- 6-1/2 in
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Item
- Single Handle Heavy Duty Truck
- Caster Material
- Phenolic
- Load Capacity
- 2,000 lbs
- Color
- Gray
- Caster Configuration
- 2 Front, 2 Rear
Dimensions
- Shelf Width
- 60 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
- Overall Width
- 18 in
- Overall Height
- 36 in
- Height
- 22 in
- Overall Depth
- 51-1/2 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.