Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 30 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Gray
- Mfr # 18-TR-30S-OSH
- Zoro # G824449778
product price:Â
$
558.99
/ea
Key Features
Number of Shelves
2
Distance Between Shelves
6-1/2 in
Caster Material
Semi-Steel
Capacity per Shelf
2,000 lbs.
Overall Depth
51-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-30S-OSH
- Zoro #
- G824449778
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Item
- Single Handle Heavy Duty Truck
- Distance Between Shelves
- 6-1/2 in
- Caster Material
- Semi-Steel
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Color
- Gray
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
- Cart Shelf Style
- Flat Shelf, Tray Bottom
Dimensions
- Shelf Width
- 30 in
- Overall Depth
- 51-1/2 in
- Shelf Length
- 18 in
- Overall Width
- 18 in
- Height
- 22 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.