Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 30 in W x 36 in H, 5 inx2 in Semi Steel Casters, Black
- Mfr # 18-TR-30S-OSH
- Zoro # G624450011
product price:Â
$
558.99
/ea
Key Features
Load Capacity
2,000 lbs
Handle Type
Offset
Capacity per Shelf
2,000 lbs.
Distance Between Shelves
6-1/2 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-30S-OSH
- Zoro #
- G624450011
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Color
- Black
- Caster Material
- Semi-Steel
- Item
- Single Handle Heavy Duty Truck
- Caster Configuration
- 2 Front, 2 Rear
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 63-1/4 in
- Overall Width
- 18 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Shelf Width
- 30 in
- Shelf Length
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.