Single Handle Heavy Duty Truck, 24 in D x 30 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Putty
- Mfr # 24-TR-30S-OSH
- Zoro # G524450333
product price:Â
$
633.99
/ea
Key Features
Load Capacity
2,000 lbs
Height
22 in
Shelf Length
24 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Shelf Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-30S-OSH
- Zoro #
- G524450333
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Configuration
- 2 Front, 2 Rear
- Number of Shelves
- 2
- Caster Material
- Semi-Steel
- Handle Type
- Offset
- Color
- Putty
- Item
- Single Handle Heavy Duty Truck
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
Dimensions
- Height
- 22 in
- Shelf Length
- 24 in
- Shelf Width
- 30 in
- Overall Depth
- 33-1/4 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.