Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, 5 in x 2 in Phenolic Casters, Red
- Mfr # 24-TR-60P-OSH
- Zoro # G924450124
product price:Â
$
885.99
/ea
Key Features
Caster Configuration
2 Front, 2 Rear
Number of Shelves
2
Distance Between Shelves
6-1/2 in
Overall Depth
63-1/4 in
Capacity per Shelf
2,000 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-60P-OSH
- Zoro #
- G924450124
- UPC #
- -
- Country of Origin
- United States
- Caster Configuration
- 2 Front, 2 Rear
- Number of Shelves
- 2
- Distance Between Shelves
- 6-1/2 in
- Color
- Red
- Item
- Single Handle Heavy Duty Truck
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Caster Material
- Phenolic
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
Dimensions
- Overall Depth
- 63-1/4 in
- Overall Height
- 36 in
- Shelf Width
- 60 in
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Height
- 22 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.