Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, 5 in x 2 in Phenolic Casters, Black
- Mfr # 24-TR-60P-OSH
- Zoro # G524449870
product price:Â
$
885.99
/ea
Key Features
Overall Depth
63-1/4 in
Caster Type
2 RIGID, 2 SWIVEL
Overall Height
36 in
Number of Shelves
2
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-60P-OSH
- Zoro #
- G524449870
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Material
- All Welded Steel
- Item
- Single Handle Heavy Duty Truck
- Color
- Black
- Load Capacity
- 2,000 lbs
Dimensions
- Overall Depth
- 63-1/4 in
- Overall Height
- 36 in
- Shelf Width
- 60 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Shelf Length
- 24 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.