
Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, Putty
Mfr # 24-TR-60S
Zoro # G622716621
product price:Â $673.99
/eaKey Features
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Overall Width
24 in
Color
Putty
Load Capacity
2,000 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-TR-60S
Zoro #
G622716621
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
36 in
Overall Depth
60 in
Details
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Color
Putty
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Number of Shelves
2
Material
All Welded Steel
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 60in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.