
Single Handle Heavy Duty Truck, 30 in D x 30 in W x 36 in H, Black
Mfr # 30-TR-30S
Zoro # G322736295
product price: $529.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black
Material
All Welded Steel
Number of Shelves
2
Overall Height
36 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-TR-30S
Zoro #
G322736295
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
30 in
Overall Depth
30 in
Details
Item
Platform Truck
Color
Black
Material
All Welded Steel
Number of Shelves
2
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 30in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.