Single Handle Heavy Duty Truck, 30 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Red
- Mfr # 30-TR-36S-OSH
- Zoro # G624449848
product price:Â
$
774.99
/ea
Key Features
Handle Type
Offset
Overall Width
30 in
Number of Shelves
2
Distance Between Shelves
6-1/2 in
Caster Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-36S-OSH
- Zoro #
- G624449848
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Offset
- Number of Shelves
- 2
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Item
- Single Handle Heavy Duty Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Semi-Steel
- Color
- Red
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Cart Shelf Style
- Flat Shelf, Tray Bottom
Dimensions
- Overall Width
- 30 in
- Caster Dia.
- 5 in
- Shelf Width
- 36 in
- Overall Depth
- 39-1/4 in
- Height
- 22 in
- Overall Height
- 36 in
- Shelf Length
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.