Single Handle Heavy Duty Truck, 30 in D x 36 in W x 36 in H, Red

  • Mfr # 30-TR-36S

  • Zoro # G922714525


product price: $577.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Color
Red
Overall Width
30 in
Material
All Welded Steel
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-TR-36S
Zoro #
G922714525
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
36 in
Overall Depth
36 in

Details

Finish
Powder Coat
Item
Platform Truck
Color
Red
Material
All Welded Steel
Workbench/Table Leg Type
Casters
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Number of Shelves
2
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 36in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.