Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 30 in D x 48 in W x 36 in H, 5 in x 2 in Phenolic Casters, Putty
- Mfr # 30-TR-48P-OSH
- Zoro # G624449954
product price:Â
$
891.99
/ea
Key Features
Overall Height
36 in
Caster Dia.
5 in
Capacity per Shelf
2,000 lbs.
Overall Width
30 in
Handle Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-48P-OSH
- Zoro #
- G624449954
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Capacity per Shelf
- 2,000 lbs.
- Item
- Single Handle Heavy Duty Truck
- Handle Type
- Offset
- Material
- All Welded Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Load Capacity
- 2,000 lbs
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Phenolic
- Number of Shelves
- 2
Dimensions
- Shelf Width
- 48 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Overall Width
- 30 in
- Shelf Length
- 30 in
- Height
- 22 in
- Overall Depth
- 63-1/4 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.