Single Handle Heavy Duty Truck, 30 in D x 60 in W x 36 in H, 5 in x 2 in Phenolic Casters, Putty
- Mfr # 30-TR-60P-OSH
- Zoro # G724449717
product price:Â
$
1,021.99
/ea
Key Features
Caster Dia.
5 in
Caster Material
Phenolic
Shelf Length
30 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Distance Between Shelves
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-60P-OSH
- Zoro #
- G724449717
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Caster Material
- Phenolic
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Item
- Single Handle Heavy Duty Truck
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
Dimensions
- Caster Dia.
- 5 in
- Shelf Length
- 30 in
- Overall Width
- 30 in
- Shelf Width
- 60 in
- Height
- 22 in
- Overall Depth
- 33-1/4 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.