Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Truck, 18 in D x60 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Light Blue
- Mfr # 18-TR-60S-OSH
- Zoro # G724448925
product price:Â
$
768.99
/ea
Key Features
Load Capacity
2,000 lbs
Overall Height
36 in
Overall Depth
33-1/4 in
Caster Configuration
2 Front, 2 Rear
Handle Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-60S-OSH
- Zoro #
- G724448925
- UPC #
- -
- Country of Origin
- United States
- Item
- Single Handle Heavy Duty Truck
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Semi-Steel
- Number of Shelves
- 2
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
- Color
- Light Blue
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 33-1/4 in
- Shelf Width
- 60 in
- Caster Dia.
- 5 in
- Overall Width
- 18 in
- Height
- 22 in
- Shelf Length
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.