Single Sided A-Frame Truck, 35 in W x 25 in D x 65 1/2 in H, Light Blue

  • Mfr # S-AFT-S

  • Zoro # G322720355


product price: $423.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
27 in
Color
Light Blue
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Overall Height
28-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AFT-S
Zoro #
G322720355
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 in
Overall Height
28-7/8 in
Overall Width
37 in

Details

Color
Light Blue
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Load Capacity
2,500 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Finish
Powder Coat
Item
Single Sided Truck

Description

All welded steel, Heavy Duty Single Sided A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 35in W x 25in D x 65-1/2in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.