Single Tier Locker, 12 in W x 18 in D x 60 in H, Black

  • Mfr # STL-1218-60

  • Zoro # G122737041


product price: $376.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Load Capacity
Single Tier Locker
Door Type
Vented
Assembled/Unassembled
Assembled
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-1218-60
Zoro #
G122737041
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
12 in
Overall Height
66 in

Details

Load Capacity
Single Tier Locker
Door Type
Vented
Assembled/Unassembled
Assembled
Number of Doors
1
Lock Type
Padlock Loop
Locking Points
Padlock Loop
Color
Black
Series
STL
Number of Shelves
2
Finish
POWDER COAT
Cabinet Handle Style
Pull Handle
Item
Lockers
Material
Steel

Description

All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.