Single Tier Locker, 12 in W x 18 in D x 60 in H, Light Blue

  • Mfr # STL-1218-60

  • Zoro # G622719349


product price: $376.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
Load Capacity
Single Tier Locker
Overall Width
12 in
Assembled/Unassembled
Assembled
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-1218-60
Zoro #
G622719349
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
12 in
Overall Depth
18 in

Details

Load Capacity
Single Tier Locker
Assembled/Unassembled
Assembled
Number of Doors
1
Finish
POWDER COAT
Lock Type
Padlock Loop
Item
Lockers
Locking Points
Padlock Loop
Series
STL
Color
Light Blue
Door Type
Vented
Material
Steel
Cabinet Handle Style
Pull Handle
Number of Shelves
2

Description

All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.