Slant Front Hand Dump Truck, 24 in W x 60 in D x 18 in H, Gray

  • Mfr # HDT-60-8S

  • Zoro # G822715356


product price:  $723.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Material
All welded steel
Overall Height
36 in
Color
Gray
Load Capacity
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDT-60-8S
Zoro #
G822715356
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
36 in

Details

Material
All welded steel
Item
Box Trucks
Color
Gray
Load Capacity
1,500 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Hand Dump Truck. Slanted for easy dumping. Two rigid casters in front, one swivel caster in rear, 8in x 2in semi-steel casters. Easily moved into and out of close, narrow areas. Capacity 1,500 lbs. Dimensions 60in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.