Slat Top Cart, 24 in W x 33 in H x 36 in D, Black

  • Mfr # S-36-DT-2-P

  • Zoro # G922737432


product price:  $569.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Color
Black
Overall Width
24 in
Finish
Powder Coat
Overall Height
33-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-36-DT-2-P
Zoro #
G922737432
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
33-1/2 in
Overall Depth
36 in

Details

Assembled/Unassembled
Assembled
Color
Black
Finish
Powder Coat
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Number of Shelves
2
Material
All Welded Steel
Load Capacity
2,000 lbs

Description

All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 33-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.