
Slat Top Cart, 24 in W x 36 in D x 33.5 in H, Light Blue
Mfr # S-36-DT-3-P
Zoro # G422719761
product price: $683.99
/eaKey Features
Number of Shelves
3
Overall Height
33-1/2 in
Load Capacity
2,000 lbs
Overall Depth
36 in
Workbench/Table Leg Type
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-36-DT-3-P
Zoro #
G422719761
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/2 in
Overall Depth
36 in
Overall Width
24 in
Details
Number of Shelves
3
Load Capacity
2,000 lbs
Workbench/Table Leg Type
Casters
Caster Material
Phenolic
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.