
Slat Top Cart, 24 in W x 48 in D x 33 1/2 in H, Red
Mfr # S-48-DT-3-S
Zoro # G722718792
product price: $850.99
/eaKey Features
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Load Capacity
2,000 lbs
Workbench/Table Leg Type
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-48-DT-3-S
Zoro #
G722718792
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
33-1/2 in
Overall Depth
48 in
Details
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Load Capacity
2,000 lbs
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Number of Shelves
3
Item
Platform Truck
Color
Red
Finish
Powder Coat
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.