Slat Top Cart, 30 in W x 33.5 in H x 24 in D, Light Blue

  • Mfr # S-30-DT-3-S

  • Zoro # G722718945


product price:  $629.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Workbench/Table Leg Type
Casters
Caster Material
Semi-Steel
Overall Height
33-1/2 in
Color
Light Blue
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-30-DT-3-S
Zoro #
G722718945
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Depth
30 in
Overall Width
24 in

Details

Workbench/Table Leg Type
Casters
Item
Platform Truck
Caster Material
Semi-Steel
Color
Light Blue
Number of Shelves
3
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 30in W x 24in D x 33-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.