Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slat Top Cart, 30 in W x 33.5 in H x 24 in D, Putty
- Mfr # S-30-DT-3-S
- Zoro # G722719881
product price:
$
802.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
2,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-30-DT-3-S
- Zoro #
- G722719881
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Putty
- Load Capacity
- 2,000 lbs
- Item
- Slat Top Cart
- Handle Type
- Push
- Number of Shelves
- 3
- Caster Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Capacity per Shelf
- 650 lbs.
- No. of Shelves
- 3
- Cart Shelf Style
- Flat Top, Tray Middle/Bottom
- Distance Between Shelves
- 9.5"
- Caster Configuration
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 24 in
- Overall Depth
- 30 in
- Shelf Width
- 24
- Height
- 33-1/2 in
- Caster Dia.
- 5
- Shelf Length
- 30
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 30in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.