Sliding Shelf Truck, 37 in W x 68 in D x 66 in H, Red

  • Mfr # SS-60-P

  • Zoro # G822717275


product price:  $1,232.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Overall Height
66 in
Caster Material
Phenolic
Color
Red
Overall Length
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-60-P
Zoro #
G822717275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Length
68 in
Overall Width
37 in

Details

Item
Shelf Truck
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Color
Red
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,000 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 68in W x 37in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.