Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Shelf Truck, 37 in W x 80 in D x 66 in H, Black
- Mfr # SS-72-S
- Zoro # G222737491
product price:Â
$
1,804.99
/ea
Key Features
Overall Height
66 in
Overall Length
80 in
Overall Width
37 in
Material
All Welded Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-72-S
- Zoro #
- G222737491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 66 in
- Overall Length
- 80 in
- Overall Width
- 37 in
Details
- Material
- All Welded Steel
- Color
- Black
- Load Capacity
- 2,000 lbs
- Item
- Shelf Truck
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
Description
All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 80in W x 37in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.