Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Push Cart With Vertical Handlebars.
- Mfr # 21468-01
- Zoro # G323532834
product price:Â
$
1,085.99
/ea
Key Features
Workbench/Table Surface Material
White PVC
Load Capacity
500lbs
Color
Gray/ black fittings
Overall Length
37 in
Overall Height
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21468-01
- Zoro #
- G323532834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 37 in
- Overall Height
- 51 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Width
- 20 in
Details
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Assembled/Unassembled
- Assembled
Description
The Push Cart is designed to enhance material handling, improve workflow efficiency, and provide reliable support in industrial, logistical, and manufacturing environments. With a sturdy yet lightweight aluminum structure, this cart is ideal for transporting tools, materials, or equipment with ease. Lightweight Yet Exceptionally Strong Built with a modular aluminum structure, the Push Cart is 40% lighter than traditional steel carts, making it easier to maneuver while maintaining exceptional strength and durability. Spacious and Secure Storage Surface Featuring a single-level design with a durable panel, this cart provides a sturdy, smooth, and non-aggressive surface that is resistant to impacts and easy to clean. The rounded edges help prevent damage to surrounding equipment, walls, or workstations, ensuring a safer and more efficient workspace. Effortless Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, this cart glides smoothly across floors, even in tight spaces, while the locking brakes ensure stability when stationary. The reinforced caster mounting system enhances durability and long-term performance, making it an ideal solution for demanding work environments. Delivered fully assembled, the Push Cart is ready for immediate use, allowing businesses to streamline daily operations and transport materials efficiently. Whether used in warehouses, workshops, or production lines, this cart provides a dependable and versatile solution for professionals who require effortless mobility and durable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.