
Sliding Shelf Truck, 37 in W x 80 in D x 66 in H, Light Blue
Mfr # SS-72-S
Zoro # G422719921
product price: $1,416.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Width
37 in
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Caster Material
Semi-Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-72-S
Zoro #
G422719921
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Height
66 in
Overall Length
80 in
Details
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Caster Material
Semi-Steel
Material
All Welded Steel
Load Capacity
2,000 lbs
Item
Shelf Truck
Finish
Powder Coat
Description
All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 80in W x 37in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.