Sliding Shelf Truck, 80 in W x 37 in D x 66 in H, Black

  • Mfr # SS-72-P

  • Zoro # G922737685


product price:  $1,398.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Overall Length
68 in
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-72-P
Zoro #
G922737685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68 in
Overall Height
66 in
Overall Width
37 in

Details

Color
Black
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Item
Shelf Truck
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Material
All Welded Steel

Description

All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 80in W x 37in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.