
Stacking Rack Unit, 42 in W x 32 in H x 30 in D, Gray
Mfr # SRU-342
Zoro # G622717536
product price: $366.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Height
32 in
Load Capacity
8,000 lbs
Depth
42 in
Overall Width
30 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRU-342
Zoro #
G622717536
UPC #
-
Country of Origin
United States
Dimensions
Height
32 in
Depth
42 in
Overall Width
30 in
Details
Load Capacity
8,000 lbs
Item
Rack
Material
All welded steel
Finish
Powder Coat
Color
Gray
Description
All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 42in W x 30in D x 32in H. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.