
Stacking Rack Unit, 48 in W x 24 in D x 32 in H, Red
Mfr # SRU-248
Zoro # G122720043
product price: $367.99
/eaKey Features
Assembled/Unassembled
Assembled
Load Capacity
8,000 lbs
Color
Red
Material
All Welded Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRU-248
Zoro #
G122720043
UPC #
-
Country of Origin
United States
Dimensions
Depth
48 in
Overall Width
24 in
Height
32 in
Details
Assembled/Unassembled
Assembled
Item
Rack
Load Capacity
8,000 lbs
Color
Red
Material
All Welded Steel
Finish
Powder Coat
Series
SRU
Description
All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 48in W x 24in D x 32in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.