Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDING OPEN LEG SHOP DESK WITH PIGEONHOLE RISER

  • Mfr # L-1136

  • Zoro # G122736853


product price: $551.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Series
L
Color
Light Blue
Finish
Powder Coat
Overall Width
35 in
Overall Height
51-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1136
Zoro #
G122736853
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 in
Overall Height
51-3/4 in
Overall Depth
30 in

Details

Series
L
Color
Light Blue
Finish
Powder Coat
Item
Shop Desk
Number of Drawers
1
Assembly
Assembled
Number of Shelves
1
Material
All Welded Steel
Includes
Hutch

Description

All welded steel, Heavy Duty Pigeonhole Riser Shop Desk. Four compartment organizer and one locking drawer. Open body style, adjustable legs 36-3/4in H to 42-3/4in H to a slanted work surface. Capacity 1,000 lbs. (100 lbs. for drawer). Dimensions 35in W x 30-1/2in D x 51-3/4in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.