Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDING OPEN LEG SHOP DESK WITH PIGEONHOLE RISER

  • Mfr # L-1136

  • Zoro # G522736842


product price: $551.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
51-3/4 in
Includes
Hutch
Assembly
Assembled
Color
Putty
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1136
Zoro #
G522736842
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51-3/4 in
Overall Depth
30 in
Overall Width
35 in

Details

Includes
Hutch
Assembly
Assembled
Color
Putty
Item
Shop Desk
Number of Drawers
1
Material
All Welded Steel
Series
L
Number of Shelves
1
Finish
Powder Coat

Description

All welded steel, Heavy Duty Pigeonhole Riser Shop Desk. Four compartment organizer and one locking drawer. Open body style, adjustable legs 36-3/4in H to 42-3/4in H to a slanted work surface. Capacity 1,000 lbs. (100 lbs. for drawer). Dimensions 35in W x 30-1/2in D x 51-3/4in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.