Zoro Homepage

Steel Dolly with Removable Handle, 18 in W x 30 in D, Gray

  • Mfr # 18-D-30-S

  • Zoro # G422714773


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Depth
18 in
Load Capacity
1,000 lbs
Color
Gray
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-D-30-S
Zoro #
G422714773
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
18 in
Overall Width
30 in

Details

Load Capacity
1,000 lbs
Item
Steel Dollies
Color
Gray
Material
All welded steel
Finish
Powder Coat
Handle Type
Removeable

Description

All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 30in W x 18in D x 5in H floor clearance. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.