Zoro Homepage

Steel Dolly with Removable Handle, 18 in W x 36 in D, Light Blue

  • Mfr # 18-D-36-P

  • Zoro # G222714553


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Assembled
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-D-36-P
Zoro #
G222714553
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
42 in

Details

Assembled/Unassembled
Assembled
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Item
Steel Dollies
Color
Light Blue
Material
All Welded Steel
Finish
Powder Coat
Includes
Removable Handle

Description

All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 5in H floor clearance. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.