Zoro Homepage

Steel Dolly with Removable Handle, 24 in W x 30 in D, Gray

  • Mfr # 24-D-30-S

  • Zoro # G622717130


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Handle Type
Removeable
Material
All welded steel
Overall Depth
24 in
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-D-30-S
Zoro #
G622717130
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
30 in
Overall Height
42 in

Details

Color
Gray
Handle Type
Removeable
Material
All welded steel
Load Capacity
1,000 lbs
Item
Steel Dollies
Finish
Powder Coat

Description

All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 30in W x 24in D x 5in H floor clearance. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.