Zoro Homepage

Steel Dolly with Removable Handle, 24 in W x 36 in D, Light Blue

  • Mfr # 24-D-36-P

  • Zoro # G022716610


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Caster Material
Phenolic
Overall Depth
24 in
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-D-36-P
Zoro #
G022716610
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
42 in
Overall Width
36 in

Details

Finish
Powder Coat
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Includes
Removable Handle
Material
All Welded Steel
Item
Steel Dollies

Description

All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 5in H floor clearance. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.