Steel Dolly with Removable Handle, 24 in W x 36 in D, Red
- Mfr # 24-D-36-S
- Zoro # G822716636
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Material
All Welded Steel
Color
Red
Load Capacity
1,000 lbs
Finish
Powder Coat
Overall Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-D-36-S
- Zoro #
- G822716636
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Red
- Load Capacity
- 1,000 lbs
- Item
- Steel Dollies
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Includes
- Removable Handle
- Caster Material
- Semi-Steel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 42 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 5in H floor clearance. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.