Steel Drawer Cabinet, 24 in D x 60 in W x 32 1/2 in H, Black
- Mfr # 2460-3
- Zoro # G622736148
product price:Â
$
932.99
/ea
Key Features
Width
24 in
Depth
24 in
Height
33-1/2 in
Load Capacity
2,000 lbs
Top Thickness
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2460-3
- Zoro #
- G622736148
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Method of Construction
- All Welded Steel
- Item
- Work Table
- Color
- Black
- Finish
- Powder coat
- Material
- Steel
- Assembled/Unassembled
- Assembled
- Number of Shelves
- 3
- Cart Shelf Style
- Flat Top, Tray Middle/Bottom
Dimensions
- Width
- 24 in
- Depth
- 24 in
- Height
- 33-1/2 in
- Top Thickness
- 12
- Top Shelf Height
- 32.5"
- Shelf Length
- 60
- Shelf Width
- 24
- Length
- 60
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 24in D x 60in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.