
Steel Drum Dolly, 19-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Light Blue
Mfr # 76-S
Zoro # G122715599
product price:Â $88.85
/ea
Free Shipping & Returns
Key Features
Overall Width
19-1/2 in
Load Capacity
1,000 lbs
Caster Material
Semi-Steel
Casters
4 Swivel
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76-S
Zoro #
G122715599
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
19-1/2 in
Overall Length
19-1/2 in
Overall Height
5 in
Details
Load Capacity
1,000 lbs
Item
Drum Dolly
Caster Material
Semi-Steel
Casters
4 Swivel
Assembled
Yes
Color/Finish
Powder Coat
Material
All Welded Steel
Color
Light Blue
Includes
Holds up to 30 gallons or less
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. Floor clearance of 4in H. 19-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.