Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Rubber Casters, Black
Mfr # 75-R
Zoro # G322736158
product price: $98.65
/ea
Free Shipping & Returns
Key Features
Material
All Welded Steel
Overall Length
24-1/2 in
Assembled
Yes
Caster Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-R
Zoro #
G322736158
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24-1/2 in
Overall Height
5 in
Overall Width
24-1/2 in
Details
Material
All Welded Steel
Assembled
Yes
Caster Material
Rubber
Color
Black
Load Capacity
1,000 lbs
Item
Drum Dolly
Includes
Holds up to 55 gallons or less
Color/Finish
Powder Coat
Casters
4 Swivel
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.