
Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Rubber Casters, Gray
Mfr # #75-R
Zoro # G622714740
product price:Â $98.65
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Load Capacity
1,000 lbs
Color
Gray
Material
All welded steel
Casters
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
#75-R
Zoro #
G622714740
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Depth
24-1/2 in
Overall Width
24-1/2 in
Details
Load Capacity
1,000 lbs
Color
Gray
Item
Drum Dolly
Material
All welded steel
Casters
Yes
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.