
Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Rubber Casters, Gray
Mfr # #83-R
Zoro # G322715054
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Color
Gray
Depth
24-1/2 in
Casters
Yes
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
#83-R
Zoro #
G322715054
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Depth
24-1/2 in
Overall Width
24-1/2 in
Details
Item
Drum Dolly
Color
Gray
Casters
Yes
Material
All welded steel
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. 2in high painted ring. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.