Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Black
Mfr # 75-S
Zoro # G922736251
product price:Â $98.65
/ea
Free Shipping & Returns
Key Features
Overall Length
24-1/2 in
Color/Finish
Powder Coat
Overall Width
24-1/2 in
Caster Material
Semi-Steel
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-S
Zoro #
G922736251
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24-1/2 in
Overall Width
24-1/2 in
Overall Height
5 in
Details
Color/Finish
Powder Coat
Item
Drum Dolly
Caster Material
Semi-Steel
Assembled
Yes
Color
Black
Casters
4 Swivel
Material
All Welded Steel
Includes
Holds up to 55 gallons or less
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.