
Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Gray
Mfr # #75-S
Zoro # G122715049
product price:Â $98.65
/ea
Free Shipping & Returns
Key Features
Overall Width
24-1/2 in
Material
All welded steel
Casters
Yes
Overall Height
5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
#75-S
Zoro #
G122715049
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24-1/2 in
Overall Height
5 in
Depth
24-1/2 in
Details
Item
Drum Dolly
Material
All welded steel
Casters
Yes
Color
Gray
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.