Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Gray

  • Mfr # #83-S

  • Zoro # G822714977


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
All welded steel
Load Capacity
1,000 lbs
Casters
Yes
Depth
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#83-S
Zoro #
G822714977
UPC #
-
Country of Origin
United States

Dimensions

Depth
24-1/2 in
Overall Width
24-1/2 in
Overall Height
6 in

Details

Color
Gray
Material
All welded steel
Load Capacity
1,000 lbs
Casters
Yes
Item
Drum Dolly

Description

All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. 2in high painted ring. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.