
Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Light Blue
Mfr # 83-S
Zoro # G922717847
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lbs
Color/Finish
Powder Coat
Casters
4 Swivel
Overall Width
24-1/2 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83-S
Zoro #
G922717847
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24-1/2 in
Overall Height
6 in
Overall Length
24-1/2 in
Details
Load Capacity
1,000 lbs
Color/Finish
Powder Coat
Casters
4 Swivel
Color
Light Blue
Assembled
Yes
Material
All Welded Steel
Caster Material
Semi-Steel
Item
Drum Dolly
Includes
holds up to 19 gallons or less
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. 2in high painted ring. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.